

€24.89/ pieceexcl. VAT
€30.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 172 mm |
Outer Diameter | 240 mm |
Width | 4 mm |
Bearing | 32032 X |
Material | Galvanized steel |