

€22.65/ pieceexcl. VAT
€27.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 150 mm |
Outer Diameter | 220 mm |
Width | 12.3 mm |
Bearing | 32030 X |
Material | Galvanized steel |