

€7.03/ pieceexcl. VAT
€8.51incl. VAT
98 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 107.5 mm |
Width | 6.2 mm |
Bearing | 32014 X |
Material | Galvanized steel |