

€2.84/ pieceexcl. VAT
€3.44incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 53.8 mm |
Width | 4.2 mm |
Bearing | 32006 X |
Material | Galvanized steel |