

€24.12/ pieceexcl. VAT
€29.19incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 110 mm |
Outer Diameter | 239 mm |
Width | 13.1 mm |
Bearing | 30322 |
Material | Galvanized steel |