

€14.37/ pieceexcl. VAT
€17.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 199 mm |
Width | 12.1 mm |
Bearing | 30319 |
Material | Galvanized steel |