

€10.15/ pieceexcl. VAT
€12.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 149.5 mm |
Width | 8.6 mm |
Bearing | 30314 |
Material | Galvanized steel |