

€3.96/ pieceexcl. VAT
€4.79incl. VAT
48 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 25 mm |
Outer Diameter | 61.5 mm |
Width | 3.6 mm |
Bearing | 30305 |
Material | Galvanized steel |