

€11.52/ pieceexcl. VAT
€13.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 169.5 mm |
Width | 8.1 mm |
Bearing | 30219 |
Material | Galvanized steel |