

€6.24/ pieceexcl. VAT
€7.55incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 53 mm |
Outer Diameter | 90 mm |
Width | 2.5 mm |
Bearing | 30210 |
Material | Galvanized steel |