

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 40 mm |
Outer Diameter | 79.5 mm |
Width | 4.1 mm |
Bearing | 30208 |
Material | Galvanized steel |