

€3.33/ pieceexcl. VAT
€4.02incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 25 mm |
Outer Diameter | 51.5 mm |
Width | 3.6 mm |
Bearing | 30205 |
Material | Galvanized steel |