NILOS

NILOS Nilos Ring for single row taper roller bearing 30204 AV

  • ERIKS:23773818
  • Manufacturer:7316578005679
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row taper roller bearings DIN 720, Series 302
Seals the outer roller bearing ring.
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
20 mm
Outer Diameter
46.5 mm
Width
3.6 mm
Bearing
30204
Material
Galvanized steel