

€13.10/ pieceexcl. VAT
€15.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 100 mm |
Outer Diameter | 200 mm |
Width | 4 mm |
Bearing | 20416 |
Material | Galvanized steel |