

€6.81/ pieceexcl. VAT
€8.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 64 mm |
Outer Diameter | 120 mm |
Width | 3 mm |
Bearing | 7311 |
Material | Galvanized steel |