

€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 52.3 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 7309 |
Material | Galvanized steel |