

€2.58/ pieceexcl. VAT
€3.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 24.5 mm |
Outer Diameter | 52 mm |
Width | 2 mm |
Bearing | 7304 |
Material | Galvanized steel |