

€9.26/ pieceexcl. VAT
€11.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 92.3 mm |
Outer Diameter | 150 mm |
Width | 3.5 mm |
Bearing | 7217 |
Material | Galvanized steel |