

€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 60 mm |
Outer Diameter | 100.8 mm |
Width | 3 mm |
Bearing | 7212 |
Material | Galvanized steel |
€6.93/ pieceexcl. VAT
€8.39incl. VAT
137 In stock - Estimated delivery date 05/11/2026