

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 12 mm |
Outer Diameter | 28.1 mm |
Width | 1.8 mm |
Bearing | 7201 |
Material | Galvanized steel |