

€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 46 mm |
Outer Diameter | 68 mm |
Width | 2.5 mm |
Bearing | 7008 |
Material | Galvanized steel |
€3.73/ pieceexcl. VAT
€4.51incl. VAT
75 In stock - Estimated delivery date 05/11/2026