

€1.67/ pieceexcl. VAT
€2.02incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 19.5 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
Bearing | 7003 |
Material | Galvanized steel |