NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6410 JV

  • ERIKS:23773769
  • Manufacturer:7316578017771
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 64
Seals the inner roller bearing ring.
Save to list
Not available in webshop
100 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
65 mm
Outer Diameter
130 mm
Width
3.5 mm
Bearing
6410
Material
Galvanized steel