

€4.99/ pieceexcl. VAT
€6.04incl. VAT
75 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 36.2 mm |
Outer Diameter | 80 mm |
Width | 2.5 mm |
Bearing | 6405 |
Material | Galvanized steel |