

€12.85/ pieceexcl. VAT
€15.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 115 mm |
Outer Diameter | 200 mm |
Width | 4 mm |
Bearing | 6319 |
Material | Galvanized steel |