

€9.83/ pieceexcl. VAT
€11.89incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 70 mm |
Outer Diameter | 137 mm |
Width | 3.5 mm |
Bearing | 6314 |
Material | Galvanized steel |