

€7.23/ pieceexcl. VAT
€8.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 108 mm |
Width | 3 mm |
Bearing | 6311 |
Material | Galvanized steel |