

€5.65/ pieceexcl. VAT
€6.84incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 40 mm |
Outer Diameter | 82.8 mm |
Width | 3 mm |
Bearing | 6308 Z/RS |
Material | Galvanized steel |