

€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 70.7 mm |
Width | 2.5 mm |
Bearing | 6307 |
Material | Galvanized steel |
€5.02/ pieceexcl. VAT
€6.07incl. VAT
71 In stock - Estimated delivery date 10/11/2026