

€1.52/ pieceexcl. VAT
€1.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 6.2 mm |
Outer Diameter | 16 mm |
Width | 1.5 mm |
Bearing | 625 |
Material | Galvanized steel |