

€26.47/ pieceexcl. VAT
€32.03incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 172 mm |
Outer Diameter | 270 mm |
Width | 4 mm |
Bearing | 6230 |
Material | Galvanized steel |