

€9.38/ pieceexcl. VAT
€11.35incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 103 mm |
Outer Diameter | 160 mm |
Width | 3.5 mm |
Bearing | 6218 |
Material | Galvanized steel |