

€10.01/ pieceexcl. VAT
€12.11incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 148 mm |
Width | 3.5 mm |
Bearing | 6218 |
Material | Galvanized steel |