

€3.83/ pieceexcl. VAT
€4.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 64.8 mm |
Width | 2.5 mm |
Bearing | 6207 |
Material | Galvanized steel |
€3.83/ pieceexcl. VAT
€4.63incl. VAT
33 In stock - Estimated delivery date 10/11/2026