

€2.49/ pieceexcl. VAT
€3.01incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Width | 2.5 mm |
Bearing | 6205 Z/RS |
Material | Galvanized steel |