

€8.13/ pieceexcl. VAT
€9.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 25 mm |
Outer Diameter | 47.8 mm |
Width | 2.5 mm |
Bearing | 6205 |
Material | Stainless steel |