

€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 117 mm |
Width | 3 mm |
Bearing | 61918 |
Material | Galvanized steel |