

€46.15/ pieceexcl. VAT
€55.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 210 mm |
Outer Diameter | 250 mm |
Width | 4 mm |
Bearing | 61840 |
Material | Galvanized steel |