

€42.03/ pieceexcl. VAT
€50.86incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 180 mm |
Outer Diameter | 215.7 mm |
Width | 4 mm |
Bearing | 61836 |
Material | Galvanized steel |