

€11.63/ pieceexcl. VAT
€14.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 110.4 mm |
Outer Diameter | 130 mm |
Width | 3 mm |
Bearing | 61821 |
Material | Galvanized steel |