

€8.94/ pieceexcl. VAT
€10.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 95.4 mm |
Outer Diameter | 115 mm |
Width | 2.5 mm |
Bearing | 61818 |
Material | Galvanized steel |