

€3.25/ pieceexcl. VAT
€3.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 39.6 mm |
Width | 2 mm |
Bearing | 61806 |
Material | Galvanized steel |