

€1.85/ pieceexcl. VAT
€2.24incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 22.4 mm |
Outer Diameter | 32 mm |
Width | 2 mm |
Bearing | 61804 |
Material | Galvanized steel |