

€1.85/ pieceexcl. VAT
€2.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 17 mm |
Outer Diameter | 24.4 mm |
Width | 1.8 mm |
Bearing | 61803 |
Material | Galvanized steel |