

€30.69/ pieceexcl. VAT
€37.13incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 220 mm |
Outer Diameter | 310 mm |
Width | 5 mm |
Bearing | 6040 |
Material | Galvanized steel |