

€13.54/ pieceexcl. VAT
€16.38incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 140 mm |
Outer Diameter | 200 mm |
Width | 4 mm |
Bearing | 6026 |
Material | Galvanized steel |