

€7.92/ pieceexcl. VAT
€9.58incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 98 mm |
Outer Diameter | 140 mm |
Width | 3.5 mm |
Bearing | 6018 |
Material | Galvanized steel |