

€6.90/ pieceexcl. VAT
€8.35incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 82 mm |
Outer Diameter | 115 mm |
Width | 3 mm |
Bearing | 6015 |
Material | Galvanized steel |