

€10.56/ pieceexcl. VAT
€12.78incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AKS |
Inner Diameter | 65 mm |
Outer Diameter | 93.5 mm |
Width | 3.3 mm |
Bearing | 6013 |
Material | Galvanized steel |