

€1.98/ pieceexcl. VAT
€2.40incl. VAT
937 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 25 mm |
Outer Diameter | 43.7 mm |
Width | 2.5 mm |
Bearing | 6005 Z/RS |
Material | Galvanized steel |